Zoro Homepage

3/8-18 Taper Pipe Tap NPT 6" OAL TIN Coated

  • Mfr # 5512788

  • Zoro # G8636095


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6
Size
3/8-18
Drilling Length
6
Drill Bit Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512788
Zoro #
G8636095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
3/8-18
Drilling Length
6
Drill Bit Size
3/8-18

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.