Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-18 Taper Pipe Tap NPT Steam Oxide

  • Mfr # 5533484

  • Zoro # G8657759


product price: $52.79
/ea

Key Features

Number of Flutes
4
Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533484
Zoro #
G8657759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7
Shank Diameter
0.7
Square Size
0.531

Details

Item
Pipe Tap
Number of Flutes
4
Coating
STEAM OXIDE

Description

NPT Taper
  • Steam Oxide
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.