Zoro Homepage

3/8-18 Taper Pipe Tap NPTF Dryseal Tap TIN Coated

  • Mfr # 5545744

  • Zoro # G8610247


product price: $68.69
/ea

Key Features

Number of Flutes
4
Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545744
Zoro #
G8610247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/16
Size
3/8-18
Drill Bit Size
3/8-18
Drilling Length
.7
Square Size
0.531
Shank Diameter
0.7

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.