
3/8-24 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5514938
Zoro # G8626085
product price: $21.85
/eaKey Features
Overall Length
1-1/4
Number of Flutes
3
Drilling Length
.381
Drill Bit Size
3/8-24
Coating
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514938
Zoro #
G8626085
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4
Size
3/8-24
Drilling Length
.381
Drill Bit Size
3/8-24
Shank Diameter
0.381
Details
Number of Flutes
3
Coating
TIN
Limit
H3
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.