Zoro Homepage

3/8-24 High Speed Steel STI Hand Tap for Screw Thread Inserts

  • Mfr # 5499230

  • Zoro # G8568929


product price: $27.69
/ea

Key Features

Number of Flutes
3
Tap Style
Bottom
Overall Length
1-1/4
Size
3/8-24
Drill Bit Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499230
Zoro #
G8568929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4
Size
3/8-24
Drill Bit Size
3/8-24
Drilling Length
.381
Shank Diameter
0.381
Square Size
0.286

Details

Number of Flutes
3
Tap Style
Bottom
Limit
H2

Description

Hand
  • Bottom or Plug Style
  • STI - For Screw Thread Inserts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.