Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-24 Standard Hand Tap Fractional

  • Mfr # 5503740

  • Zoro # G8656410


product price: $12.89
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
1-1/4
Size
3/8-24
Drill Bit Size
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503740
Zoro #
G8656410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4
Size
3/8-24
Drill Bit Size
3/8-24
Drilling Length
.381
Square Size
0.286
Shank Diameter
0.381

Details

Number of Flutes
3
Tap Style
Plug
Limit
H3

Description

Made from premium high speed steel
  • Ground threads
  • Fractional size taps
  • Available in plug, taper or bottoming
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.