Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut

  • Mfr # 86279537ALTIN

  • Zoro # G8680019


product price: $58.29
/ea

Key Features

Overall Length
1
Number of Flutes
4
Length of Cut
1
Size
0.3750 (3/8)
Drill Bit Size
0.3750 (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86279537ALTIN
Zoro #
G8680019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1
Length of Cut
1
Size
0.3750 (3/8)
Drill Bit Size
0.3750 (3/8)
Drilling Length
3/8

Details

Number of Flutes
4
Coating
ALTiN

Description

  • Premium Left Hand Sub-Micrograin Solid Carbide
    End Mills
  • 4 Flute Left Hand Carbide End Mill
  • Single End
  • Left-Hand Spiral / Left-Hand Cut
  • Center Cutting Carbide Endmill
    These items are typically in stock, but do not qualify for the 1-2 day delivery program. Please allow additional transit time from our east coast warehouse or contact us for expedited delivery.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.