3/8 High Speed Steel Expansion Reamer Straight Flute Taper Shank

  • Mfr # 5494819

  • Zoro # G8624229


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Size
0.3750 (3/8)
Number of Flutes
6
Overall Length
7
Drill Bit Size
0.3750 (3/8)
Drilling Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5494819
Zoro #
G8624229
UPC #
-
Country of Origin
United States

Dimensions

Size
0.3750 (3/8)
Overall Length
7
Drill Bit Size
0.3750 (3/8)
Drilling Length
1

Details

Number of Flutes
6
Morse Taper
1

Description

  • Expansion Reamer
  • Straight Flute
  • Taper Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.