Zoro Homepage

3/8 High Speed Steel Taper Pipe Reamer

  • Mfr # 5497503

  • Zoro # G8670760


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.3750 (3/8)
Overall Length
2-9/16
Number of Flutes
6
Drilling Length
.7000
Square Size
0.531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497503
Zoro #
G8670760
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.3750 (3/8)
Overall Length
2-9/16
Drilling Length
.7000
Square Size
0.531
Large Diameter
0.606
Small Diameter
0.54
Shank Diameter
0.7

Details

Number of Flutes
6

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.