Zoro Homepage

3/8 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius

  • Mfr # 5547295

  • Zoro # G8614045


product price: $60.49
/ea

Key Features

Overall Length
1
Number of Flutes
4
Length of Cut
1
Size
0.3750 (3/8)
Corner Radius
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5547295
Zoro #
G8614045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1
Length of Cut
1
Size
0.3750 (3/8)
Corner Radius
0.03
Drill Bit Size
0.3750 (3/8)
Drilling Length
3/8

Details

Number of Flutes
4
Flats
NO
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.