Zoro Homepage

3/8 VI Pro Carbide Endmill 5 Fl Extra Long ALCRO-MAX w/Corner Rad

  • Mfr # 5551574

  • Zoro # G8563870


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Number of Flutes
5
Length of Cut
2
Corner Radius
0.06
Size
0.3750 (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5551574
Zoro #
G8563870
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Length of Cut
2
Corner Radius
0.06
Size
0.3750 (3/8)
Drill Bit Size
0.3750 (3/8)
Drilling Length
3/8

Details

Number of Flutes
5
Flats
NO
Coating
AL CRO

Description

The KODIAK CUTTING TOOLS brand 3/8 VI Pro Carbide Endmill 5 Fl Extra Long ALCRO-MAX w/Corner Rad has an overall length of 4, 5 flutes, a length of cut of 2, a corner radius of 0.06, a size of 0.3750 (3/8), a drill bit size of 0.3750 (3/8), a drilling length of 3/8, no flats, and an AL CRO coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.