Zoro Homepage

4 Flute Carbide End Mill Set, 6pc 1/8-1/2

  • Mfr # 56310007

  • Zoro # G8678034


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
[Delete]
Size
6pc set - Stand Shipped Separately
Overall Length
Uncoated
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
4 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56310007
Zoro #
G8678034
UPC #
-
Country of Origin
United States

Dimensions

Size
6pc set - Stand Shipped Separately
Overall Length
Uncoated
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
4 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated

Details

Number of Flutes
[Delete]
Number of Tools
6pc set - Stand Shipped Separately
Style
4 Flute Stub Length 30 Degree Helix in Wooden Stand Uncoated
Coating
Uncoated

Description

Kodiak Cutting Tools® Brand Solid Carbide End Mill Sets
Square End Mills and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All square end mill cutters are center cutting.
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
4 piece long end mill set contains one of each:
1/8", 1/4", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.