
4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310040
Zoro # G8677395
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
[Delete]
Overall Length
Uncoated
Size
6pc set - Stand Shipped Separately
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
Ball Nose 4 Flute Regular Length 30 Degree Helix in Wooden Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56310040
Zoro #
G8677395
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
Uncoated
Size
6pc set - Stand Shipped Separately
Drill Bit Size
6pc set - Stand Shipped Separately
Drilling Length
Ball Nose 4 Flute Regular Length 30 Degree Helix in Wooden Stand
Details
Number of Flutes
[Delete]
Style
Ball Nose 4 Flute Regular Length 30 Degree Helix in Wooden Stand
Coating
Uncoated
Number of Tools
6pc set - Stand Shipped Separately
Description
Kodiak Cutting Tools® Brand Ball Nose Solid Carbide End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece ball nose end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece ball nose end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE:Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.