Shop KODIAK CUTTING TOOLS
See all product information
Create Account
41/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
- Mfr # 5484831
- Zoro # G8565088
product price:Â
$
87.75
/ea
Key Features
Number of Flutes
8
Overall Length
9
Material
High Speed Steel
Size
0.6406 (41/64)
Drill Bit Size
0.6406 (41/64)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5484831
- Zoro #
- G8565088
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 8
- Material
- High Speed Steel
Dimensions
- Overall Length
- 9
- Size
- 0.6406 (41/64)
- Drill Bit Size
- 0.6406 (41/64)
- Drilling Length
- .5615
- Shank Diameter
- 0.5615
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.