
43/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415542
Zoro # G8611708
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.6719 (43/64)
Overall Length
5-3/8
Number of Flutes
2
Drilling Length
No.2
Taper Shank Size
No.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5415542
Zoro #
G8611708
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
0.6719 (43/64)
Overall Length
5-3/8
Drilling Length
No.2
Taper Shank Size
No.2
Details
Number of Flutes
2
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.