.4555 High Speed Steel Chucking Reamer Straight Flute Straight Shank
- Mfr # 5480695
- Zoro # G8632324
product price:Â
$
62.45
/ea
Key Features
Overall Length
7
Number of Flutes
6
Size
0.4555
Material
High Speed Steel
Drill Bit Size
0.4555
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5480695
- Zoro #
- G8632324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7
- Size
- 0.4555
- Drill Bit Size
- 0.4555
- Drilling Length
- 0.3730
- Shank Diameter
- 0.373
Details
- Number of Flutes
- 6
- Material
- High Speed Steel
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.