Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.4840 Carbide Reamer Decimal Size

  • Mfr # 5463194

  • Zoro # G9183416


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
4
Size
0.484
Number of Flutes
6
Drill Bit Size
0.484
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5463194
Zoro #
G9183416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Size
0.484
Drill Bit Size
0.484
Drilling Length
1-1/2

Details

Material
Carbide
Number of Flutes
6

Description

  • Premium Sub-Micrograin Carbide Reamer
  • Solid CarbideCarbide Reamer TolerancesDiameter Shank +.0003/-.0000+.0003/-.0002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.