
5 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK12
Mfr # 5402166
Zoro # G8592817
product price: $24.29
/pk 12, $2.02/eaKey Features
Size
0.1562 (5/32)
Overall Length
2-1/16 in
Number of Flutes
2
Length of Cut
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5402166
Zoro #
G8592817
UPC #
-
Country of Origin
United States
Dimensions
Size
0.1562 (5/32)
Overall Length
2-1/16 in
Length of Cut
1
Details
Number of Flutes
2
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.