Zoro Homepage

5/16-18 Die Hex Rethreading Carbon Steel

  • Mfr # 5471059

  • Zoro # G8622515


product price: $27.15
/ea

Key Features

Overall Length
5/16
Drill Bit Size
5/16-18
Drilling Length
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471059
Zoro #
G8622515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16
Size
5/16-18
Drill Bit Size
5/16-18
Drilling Length
11/16

Description

  • Hex Rethreading
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.