
5/16-24 Die Split Round Adjustable Carbon Steel
Mfr # 5470630
Zoro # G8655710
product price: $64.69
/eaKey Features
Overall Length
0
Size
5/16-24
Drill Bit Size
5/16-24
Drilling Length
1-1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5470630
Zoro #
G8655710
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0
Size
5/16-24
Drill Bit Size
5/16-24
Drilling Length
1-1/2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.