Zoro Homepage

5/16-24 Die Split Round Adjustable High Speed Steel

  • Mfr # 5471972

  • Zoro # G8637976


product price: $46.99
/ea

Key Features

Overall Length
0
Size
5/16-24
Drill Bit Size
5/16-24
Drilling Length
13/16
OD
13/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471972
Zoro #
G8637976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0
Size
5/16-24
Drill Bit Size
5/16-24
Drilling Length
13/16

Details

OD
13/16
D
13/16

Description

High Speed Steel
  • Adjustable
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.