Zoro Homepage

5/16 3 Flute Carbide Endmill 45 Deg. ALTIN w/Corner Radius

  • Mfr # 5443713

  • Zoro # G8587786


product price: $44.65
/ea

Key Features

Overall Length
13/16
Number of Flutes
3
Length of Cut
13/16
Size
0.3125 (5/16)
Corner Radius
0.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443713
Zoro #
G8587786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16
Length of Cut
13/16
Size
0.3125 (5/16)
Corner Radius
0.02
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16

Details

Number of Flutes
3
Coating
ALTIN

Description

These Kodiak Cutting Tools® 3 flute 45° end mills are designed to slot and profile at higher speeds and feeds while providing a shearing action that produces excellent finishes. Works well in stainless steel and other similar alloys
  • Premium Sub-Micrograin Carbide End Mill
  • 3 Flute
  • Single End
  • 45 Degree Helix
  • Center Cutting Carbide Endmill
    Why use our Corner Radius tools?
    Corner radius end mills improve productivity and reduce costs.
    A sharp corner of an end mill is its weakest point. The
    corner radius design strengthens the endmill by reducing
    chipping and providing longer tool life.
    ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View High-Performance End Mill Speeds & Feeds
    End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.