Zoro Homepage

5/16 Carbide Chamfer Mill 2 Flute Double End

  • Mfr # 5553554

  • Zoro # G8601488


product price: $73.99
/ea

Key Features

Overall Length
2-1/2
Number of Flutes
2
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16
Flute Length
0.179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5553554
Zoro #
G8601488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16
Flute Length
0.179

Details

Number of Flutes
2
Degree
90

Description

These Kodiak Cutting Tools® two flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
  • Premium Sub-Micrograin Carbide Drill Mill
  • 2 Flute
  • Double End
  • Uncoated
    View Carbide Chamfer Mill Speeds & Feeds
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.