Zoro Homepage

5/16 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating

  • Mfr # 5431239DLC

  • Zoro # G8583918


product price: $41.85
/ea

Key Features

Overall Length
2
Number of Flutes
4
Size
0.3125 (5/16)
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5431239DLC
Zoro #
G8583918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
0.3125 (5/16)
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® square end stub length four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • DLC (Diamond-Like Coating) Amorphous Diamond Coated for Non-Ferrous Metals, Plastics and Composites
  • DLC Coating provides extremely low co-efficient of friction and long tool life
  • Great for Carbon Fiber, Graphite, Plastics, Composites, Aluminum, Copper, Brass, Bronze, Zinc, Gold, Silver, Magbesium and many other materials
  • Not for use with steel of other ferrous materials.
  • 4 Flute
  • Square End
  • Single End
  • 30° Helix
  • Stub Length
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.