Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 VI Pro 4 Flute Carbide Endmill Long ALCRO-MAX w/Corner Radius

  • Mfr # 5548395

  • Zoro # G8660044


product price: $61.89
/ea

Key Features

Overall Length
3
Number of Flutes
4
Size
0.3125 (5/16)
Corner Radius
0.015
Drill Bit Size
0.3125 (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5548395
Zoro #
G8660044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.3125 (5/16)
Corner Radius
0.015
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16

Details

Number of Flutes
4
Coating
AL CRO
Flats
NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.