Zoro Homepage

5/16 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius

  • Mfr # 5550199

  • Zoro # G8602556


product price: $57.29
/ea

Key Features

Overall Length
13/16
Number of Flutes
5
Length of Cut
13/16
Size
0.3125 (5/16)
Corner Radius
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550199
Zoro #
G8602556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16
Length of Cut
13/16
Size
0.3125 (5/16)
Corner Radius
0.015
Drill Bit Size
0.3125 (5/16)
Drilling Length
5/16

Details

Number of Flutes
5
Coating
AL CRO
Flats
NO

Description

The KODIAK CUTTING TOOLS brand 5/16 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius has an overall length of 13/16, 5 flutes, a length of cut of 13/16, a size of 0.3125 (5/16), a corner radius of 0.015, a drill bit size of 0.3125 (5/16), a drilling length of 5/16, an AL CRO coating, and no flats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.