5/32 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497063

  • Zoro # G8654548


product price: $69.95
/ea

Key Features

Overall Length
1-5/8
Number of Flutes
4
Size
0.1562 (5/32)
Drill Bit Size
0.1562 (5/32)
Drilling Length
.1562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497063
Zoro #
G8654548
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8
Size
0.1562 (5/32)
Drill Bit Size
0.1562 (5/32)
Drilling Length
.1562
Shank Diameter
0.1562

Details

Number of Flutes
4

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.