Zoro Homepage

5/8-11 Die Split Round Adjustable Carbon Steel

  • Mfr # 5470784

  • Zoro # G8625306


product price: $64.69
/ea

Key Features

Size
5/8-11
Overall Length
0
Drill Bit Size
5/8-11
Drilling Length
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5470784
Zoro #
G8625306
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8-11
Overall Length
0
Drill Bit Size
5/8-11
Drilling Length
1-1/2

Description

  • Carbon Die
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.