5/8-11 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide

  • Mfr # 5514003

  • Zoro # G8619338


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16
Number of Flutes
3
Size
5/8-11
Drill Bit Size
5/8-11
Drilling Length
.480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5514003
Zoro #
G8619338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16
Size
5/8-11
Drill Bit Size
5/8-11
Drilling Length
.480
Shank Diameter
0.48
Square Size
0.36

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
H3

Description

  • Spiral Flute
  • Hi-Vanadium
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.