Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8-18 Die Split Round Adjustable High Speed Steel

  • Mfr # 5472192

  • Zoro # G8657357


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
[Delete]
Overall Length
0
Size
5/8-18
Drill Bit Size
5/8-18
Drilling Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5472192
Zoro #
G8657357
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0
Size
5/8-18
Drill Bit Size
5/8-18
Drilling Length
2

Details

Number of Flutes
[Delete]
OD
2

Description

High Speed Steel
  • Adjustable
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.