5/8-18 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide

  • Mfr # 5514014

  • Zoro # G8609346


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16
Number of Flutes
3
Size
5/8-18
Drill Bit Size
5/8-18
Drilling Length
.480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514014
Zoro #
G8609346
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16
Size
5/8-18
Drill Bit Size
5/8-18
Drilling Length
.480
Square Size
0.36
Shank Diameter
0.48

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
H3

Description

  • Spiral Flute
  • Hi-Vanadium
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.