Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Carbide Countersink Six Flute 90 Deg.

  • Mfr # 5419711

  • Zoro # G8639568


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
2-5/8
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419711
Zoro #
G8639568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
3/8

Details

Number of Flutes
6
Coating
Steel Shank - Solid Carbide Head
Shank Type
Steel Shank - Solid Carbide Head

Description

  • Six flute precision chatterless carbide countersink
  • Six flute chatterless carbide countersink design features slightly uneven flutes to provide chatterless performance.
  • 90 Degree Included Angle
  • Larger sizes have a high speed steel shank and solid carbide head.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.