Zoro Homepage

5/8 Carbide Drill Mill 2 Flute 60 Deg. Pt

  • Mfr # 5542144

  • Zoro # G8580479


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
1-1/4
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5542144
Zoro #
G8580479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
5/8

Details

Number of Flutes
2

Description

These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
  • Drilling
  • Chamfering
  • Countersinking
  • Spotting
  • Profile Milling
  • Premium Sub-Micrograin Carbide Drill Mill
  • 2 Flute
  • Single End
  • 60 Degree Point Angle
    View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.