
5/8 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated
Mfr # 5542870
Zoro # G8618026
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
1-1/4
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
5/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5542870
Zoro #
G8618026
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4
Drill Bit Size
0.6250 (5/8)
Size
0.6250 (5/8)
Drilling Length
5/8
Details
Number of Flutes
4
Coating
ALTIN
Description
These Kodiak Cutting Tools® four flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.