5/8 High Speed Steel Expansion Reamer Straight Flute Straight Shank

  • Mfr # 5494544

  • Zoro # G8597096


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Size
0.6250 (5/8)
Number of Flutes
6
Overall Length
9
Drill Bit Size
0.6250 (5/8)
Drilling Length
9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5494544
Zoro #
G8597096
UPC #
-
Country of Origin
United States

Dimensions

Size
0.6250 (5/8)
Overall Length
9
Drill Bit Size
0.6250 (5/8)
Drilling Length
9/16

Details

Number of Flutes
6

Description

Expansion Reamer
  • Straight Flute
  • Straight Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.