Zoro Homepage

5/8 VI Pro Carbide Endmill 5 Fl Extra Long ALCRO-MAX w/Corner Rad

  • Mfr # 5551750

  • Zoro # G8571780


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6
Number of Flutes
5
Length of Cut
3
Corner Radius
0.06
Size
0.6250 (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5551750
Zoro #
G8571780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Length of Cut
3
Corner Radius
0.06
Size
0.6250 (5/8)
Drill Bit Size
0.6250 (5/8)
Drilling Length
5/8

Details

Number of Flutes
5
Flats
YES
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.