Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60Pc Wire Gauge Reamer Set N1-N60 COBALT

  • Mfr # 5485810

  • Zoro # G9179925


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0
Material
Cobalt
Number of Flutes
[Delete]
Drill Bit Size
60PC WIRE GAUGE REAMER SET N1-N60 - COBALT
Drilling Length
185810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485810
Zoro #
G9179925
UPC #
-
Country of Origin
United States

Dimensions

Size
60PC WIRE GAUGE REAMER SET N1-N60 - COBALT
Overall Length
0
Drill Bit Size
60PC WIRE GAUGE REAMER SET N1-N60 - COBALT
Drilling Length
185810

Details

Material
Cobalt
Number of Flutes
[Delete]
Old PN
185810
Description
60PC WIRE GAUGE REAMER SET N1-N60 - COBALT

Description


Part No. 185876
Part No. 185777
Part No. 185799

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.