
7 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt, PK12
Mfr # 5409173
Zoro # G8564990
product price: $37.59
/pk 12, $3.13/eaKey Features
Overall Length
3-3/4
Drill Bit Size
0.2188 (7/32)
Number of Flutes
2
Size
0.2188 (7/32)
Drilling Length
2-1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5409173
Zoro #
G8564990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/4
Drill Bit Size
0.2188 (7/32)
Size
0.2188 (7/32)
Drilling Length
2-1/2
Details
Number of Flutes
2
Description
Heavy-Duty Drill Bit DesignMade with Premium Quailty High Speed Steel Jobber Length Drill Bits for General Purpose Holemaking Applications
Black and Gold Finish
Heavy Duty Dill Bit Pattern Standard Fractional Size Drill Bits 135 Degree Point Angle Heavy-Duty Split-Point Design Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.