Zoro Homepage

7/16-14 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5508492

  • Zoro # G8628955


product price: $18.29
/ea

Key Features

Overall Length
1-7/16
Number of Flutes
3
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508492
Zoro #
G8628955
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/16
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Shank Diameter
0.323
Square Length
13/32
Square Size
0.242

Details

Number of Flutes
3
Limit
H3

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.