7/16-14 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide

  • Mfr # 5508503

  • Zoro # G8628429


product price:  $21.45
/ea

Key Features

Overall Length
1-7/16
Number of Flutes
3
Drill Bit Size
7/16-14
Drilling Length
.323
Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5508503
Zoro #
G8628429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/16
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Square Length
13/32
Shank Diameter
0.323

Details

Number of Flutes
3
Limit
H3
Coating
NIT/ST

Description

Spiral Point
  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.