
7/16-14 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5508514
Zoro # G8626469
product price: $21.45
/eaKey Features
Overall Length
1-7/16
Number of Flutes
3
Drill Bit Size
7/16-14
Drilling Length
.323
Coating
ST/OX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5508514
Zoro #
G8626469
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/16
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Shank Diameter
0.323
Square Length
13/32
Details
Number of Flutes
3
Coating
ST/OX
Limit
H3
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.