Zoro Homepage

7/16-14 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts

  • Mfr # 5509416

  • Zoro # G8636786


product price: $39.95
/ea

Key Features

Overall Length
1-7/16
Number of Flutes
3
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509416
Zoro #
G8636786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/16
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Square Length
13/32
Shank Diameter
0.323
Square Size
0.242

Details

Number of Flutes
3
Limit
H3

Description

  • Spiral Point
  • STI
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.