7/16-14 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated

  • Mfr # 5513750

  • Zoro # G8648817


product price:  $73.25
/ea

Key Features

Overall Length
3-5/32
Number of Flutes
3
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513750
Zoro #
G8648817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Square Size
0.242
Square Length
13/32
Shank Diameter
0.323

Details

Number of Flutes
3
Coating
ALTIN
Limit
H3

Description

Spiral Flute
  • Hi-Vanadium
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.