7/16-14 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated

  • Mfr # 5573739

  • Zoro # G8672845


product price:  $55.69
/ea

Key Features

Overall Length
3-5/32
Number of Flutes
3
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5573739
Zoro #
G8672845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Square Length
13/32
Shank Diameter
0.323
Square Size
0.242

Details

Number of Flutes
3
Coating
ALTIN
Limit
H3

Description

Spiral Point
  • CPM
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.