Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-14 Standard Hand Tap 3 Piece Tap Sets

  • Mfr # 5504026

  • Zoro # G8672145


product price: $53.69
/ea

Key Features

Overall Length
1-7/16
Number of Flutes
4
Tap Style
3pc Tap Set
Size
7/16-14
Drill Bit Size
7/16-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504026
Zoro #
G8672145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/16
Size
7/16-14
Drill Bit Size
7/16-14
Drilling Length
.323
Shank Diameter
0.323
Square Size
0.242

Details

Number of Flutes
4
Tap Style
3pc Tap Set
Limit
H3

Description

  • Taps and Sets are
  • Kodiak hand taps are made from premium high speed steel
  • Our hand taps feature high-quality ground threads
  • Each tap set includes one piece of each: plug, taper and bottoming tap
  • Hand taps can be used for hand tapping or in machine tapping applications.
  • Special taps and custom thread taps are available with a 24 hour turnaround time.
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.