Zoro Homepage

7/16-20 Combination Drill & Tap

  • Mfr # 5498405

  • Zoro # G9181858


product price: $64.19
/ea

Key Features

Drill Bit Size
7/16-20
Overall Length
1-1/4
Drilling Length
.323
Number of Flutes
2
Drill Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498405
Zoro #
G9181858
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/16-20
Size
7/16-20
Overall Length
1-1/4
Drilling Length
.323
Drill Length
1
Shank Diameter
0.323
Drill Size
0.3955

Details

Number of Flutes
2
Limit
H3

Description

These combined drill and tap tools are available in limited standard sizes and classes of fit
  • Reduce tool changes with this unique combined drill and tap
  • Cuts down on cost both through less tooling and well and increased productivity without changing tools
  • Bright finish combination drill and tap
  • Combo Drill and Tap for one-pass drilling and tapping
  • Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.