Zoro Homepage

7/16-20 Die Hex Rethreading Carbon Steel

  • Mfr # 5471114

  • Zoro # G8640119


product price: $34.89
/ea

Key Features

Overall Length
7/16
Drill Bit Size
7/16-20
Drilling Length
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471114
Zoro #
G8640119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/16
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
7/8

Description

  • Hex Rethreading
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.