Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL

  • Mfr # 5512606

  • Zoro # G8622138


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6
Number of Flutes
3
Drill Bit Size
7/16-20
Drilling Length
0.323
Square Size
0.242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512606
Zoro #
G8622138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
0.323
Square Size
0.242
Square Length
13/32
Shank Diameter
0.323

Details

Number of Flutes
3
Limit
H3

Description

6" Overall Length
  • Spiral Point Plug Style Tap for Through Holes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.