7/16-20 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated

  • Mfr # 5574058

  • Zoro # G8673859


product price:  $73.25
/ea

Key Features

Overall Length
3-5/32
Number of Flutes
3
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
.323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5574058
Zoro #
G8673859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
.323
Shank Diameter
0.323
Square Size
0.242
Square Length
13/32

Details

Number of Flutes
3
Limit
H3
Coating
ALTIN

Description

Spiral Flute
  • Hi-Vanadium
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.