
7/16-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (Discontinued)
- Mfr # 5573442
- Zoro # G8666728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5573442
Zoro #
G8666728
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/32
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
.323
Square Length
13/32
Shank Diameter
0.323
Square Size
0.242
Details
Number of Flutes
3
Coating
ST/OXIDE
Limit
H3
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.